Apply to be a TradeMaster!
Ariston GL6 Plus Thermostat Retrofit Kit, 7738006447

Ariston GL6 Plus Thermostat Retrofit Kit, 7738006447

Brand:
Bosch
SKU:
7738006447
Rating:
(0)
Q&A:
(0)
Ariston GL6 Plus Thermostat Retrofit Kit, 7738006447
7738006447 has been discontinued
Discontinued January 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

–
The Bosch Ariston GL6 Plus Thermostat Retrofit Kit (#7738006447) is a new retrofit kit that is used to replace the now-discontinued Ariston GL6 Plus Thermostat #65150322 (old part #994102). This Thermostat Replacement Kit essentially converts a legacy Ariston GL6 Plus into a Bosch Tronic 3000T ES8. The case of the legacy Ariston electric mini-tank water heater remains, but all of the internal components, including the thermostat, heating element, anode rod and gasket/screws, are replaced. Several plastic casing parts are included in the Thermostat Retrofit Kit in addition to these internal parts. This Thermostat Replacement Kit cannot be used for the new "S" Series Ariston heaters (i.e., the Ariston GL6+S, Ariston Pro Ti GL8TiS, or Bosch Tronic 3000T ES8).

Specifications
  • Replaces Old MPNs: 65150322, 994102
  • Alternate MPNs: 77380064470, 7-738-006-447-0, 65117450
  • Voltage (Volts): 120
  • Product Dimensions (H" x W" x D"): 12 x 10 x 3
  • Product Weight (Lbs): 3
  • Shipping Weight (Lbs): 3.0000
  • Application: Commercial, Residential
  • Product Type: Electric Heater Accessory
  • Spare Part Type: Ariston Part
  • Warranty: 1 year limited warranty

Specs

–
Features:

Residential Use

Commercial Use

Voltage:

120v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm