Apply to be a TradeMaster!
Main product image of Tronic TR4000C-3 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
Tronic TR4000C-3 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$178.26 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Residential, Commercial, Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
155°F Max Temp
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v

Description

–

Nothing goes to waste when it comes to the Tronic 4000 C. The unit is compact and lightweight, fitting neatly underneath the sink and saving space. Plus, since the water heater is tankless, the unit only runs when needed. No standby losses means no wasted energy.


The Tronic 4000 C takes up far less space than a traditional water heater, and can be wall mounted right under the sink, taking up practically zero space. Because it runs on electricity and doesn't hold water, there is no venting and virtually no maintenance required.


The 4000 C is an ideal choice for point-of-use applications, including: kitchens and bathrooms, RVs, mobile homes and boats, apartments and garages, warehouses and factories, stores and offices, and restaurants and hotels.


Product Features:

  • 98% efficient with no stand-by loss
  • Ultra compact and lightweight
  • Outlet temperature control
  • Operating light

    Flow Rate Specifications:
    • GPM Output @ Temperature Rise of 35°F: 0.7
    • GPM Output @ Temperature Rise of 45°F: 0.5

Specs

–
Application:

Commercial

Point of Use

Residential

Installation Type:

Point of Use

Residential

Commercial

Indoor Only

Activation Flow Rate (GPM):

0.55

Water Connection:

1/2"

Connection Type:

Male Threaded

Max Temp (F):

155°F

Efficiency:

98%

Amperage:

30

Wire Size:

10 AWG

KW Input:

3.5

Voltage:

120v

Height (Inches):

8.5"

Width (Inches):

13"

Depth (Inches):

4-1/2"

Fuel Type:

Electric

Energy Factor:

0.94

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy it for home use

Worked ok for a children's sink at Church. Don't have to worry about anybody getting burnt. Had to turn the water supply way down so it would feel warm . Draws 30amps so more cost to wire. Go for one with a tank .
Richy
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy