Apply to be a TradeMaster!
Main product image of Tronic TR4000C-6 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Tronic TR4000C-6 Under Sink Electric Tankless Water Heater

Brand:
Bosch
SKU:
7738007416
Rating:
(0)
Q&A:
(0)
Tronic TR4000C-6 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$252.22 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Max Temp (F)
155°F Max Temp
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
208/240V

Description

–
Nothing goes to waste when it comes to the Tronic 4000 C. The unit is compact and lightweight, fitting neatly underneath the sink and saving space. Plus, since the water heater is tankless, the unit only runs when needed. No standby losses means no wasted energy.

The Tronic 4000 C takes up far less space than a traditional water heater, and can be wall mounted right under the sink, taking up practically zero space. Because it runs on electricity and doesn't hold water, there is no venting and virtually no maintenance required.

The 4000 C is an ideal choice for point-of-use applications, including: kitchens and bathrooms, RVs, mobile homes and boats, apartments and garages, warehouses and factories, stores and offices, and restaurants and hotels.

Product Features:
  • 98% efficient with no stand-by loss
  • Ultra compact and lightweight
  • Outlet temperature control
  • Operating light

    Flow Rate Specifications:
    • GPM Output @ Temperature Rise of 35°F: 0.7
    • GPM Output @ Temperature Rise of 45°F: 0.5
  • Specs

    –
    Activation Flow Rate (GPM):

    0.55

    Water Connection:

    1/2"

    Connection Type:

    Male Threaded

    Max Temp (F):

    155°F

    Efficiency:

    98%

    Amperage:

    30

    Wire Size:

    10 AWG

    KW Input:

    6.5

    Voltage:

    208/240V

    Height (Inches):

    8.5"

    Width (Inches):

    13"

    Depth (Inches):

    4-1/2"

    Fuel Type:

    Electric

    Energy Factor:

    0.96

    Installation Type:

    Indoor Only

    Application:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy