Apply to be a TradeMaster!
Main product image of Tronic 4000C-8 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Tronic 4000C-8 Under Sink Electric Tankless Water Heater

Brand:
Bosch
SKU:
7738007417
Rating:
(0)
Q&A:
(1)
Tronic 4000C-8 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$334.79 each
In Stock
In Stock
Get 5 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Residential, Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208-240V

Description

–
The Bosch Tronic TR4000C-8 is compact and lightweight, fitting neatly underneath the sink and saving space. Plus, since the water heater is tankless, the unit only runs when needed. No standby losses means no wasted energy. The Tronic TR4000C-8's front knob allows you to easily customize the water temperature and is a perfect fit for point of use application with a constant flow.

Features:
  • 96% efficient with no stand-by loss
  • Compact and light weight
  • Control of different power levels
  • Operating light
  • As low as 0.55 GPM activation flow rate
  • 5 year limited warranty

Specifications:
  • UEF: 0.92
  • Wattage: 8.5 kW
  • Voltage: 208/240V
  • Breaker: 1 x 40A
  • Water Pressure Range: 7 -115 PSI

Specs

–
Installation Type:

Point of Use

Residential

Indoor Only

Application:

Point of Use

Residential

Water Connection:

1/2"

Connection Type:

Male Threaded

Efficiency:

92%

Amperage:

40

KW Input:

8.5

Activation Flow Rate (GPM):

0.55

Voltage:

208-240V

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How hot does the water get? I want to be able to wash dishes in the kitchen sink.

Asked by suplene 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Water temperature can range from 90°F -170°F depending on flow and inlet temperature.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy