Apply to be a TradeMaster!
Main product image of Tronic 4000C-10 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Tronic 4000C-10 Under Sink Electric Tankless Water Heater

Brand:
Bosch
SKU:
7738007418
Rating:
(0)
Q&A:
(0)
Tronic 4000C-10 Under Sink Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$282.39 each
In Stock
In Stock
Get 15 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
208-240V

Description

The Bosch Tronic TR4000C-10 is compact and lightweight, fitting neatly underneath the sink and saving space. Plus, since the water heater is tankless, the unit only runs when needed. No standby losses means no wasted energy. The Tronic TR4000C-10's front knob allows you to easily customize the water temperature and is a perfect fit for point of use application with a constant flow.

Features:
  • 96% efficient with no stand-by loss
  • Compact and light weight
  • Control of different power levels
  • Operating light
  • As low as 0.55 GPM activation flow rate
  • 5 year limited warranty

Specifications:
  • UEF: 0.95
  • Wattage: 10.5 kW
  • Voltage: 208/240V
  • Breaker: 1 x 50A
  • Water Pressure Range: 7 -115 PSI

Specs

Water Connection:

1/2"

Connection Type:

Male Threaded

Efficiency:

95%

Amperage:

50

KW Input:

10.5

Activation Flow Rate (GPM):

0.55

Voltage:

208-240V

Fuel Type:

Electric

Installation Type:

Indoor Only

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy