Apply to be a TradeMaster!
Main product image of Tronic TR6100C27 Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Tronic TR6100C27 Whole House Electric Tankless Water Heater

Brand:
Bosch
SKU:
7738007421
Rating:
(2)
Q&A:
(0)
Tronic TR6100C27 Whole House Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$603.41 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
240v

Description

–
The compact yet powerful Tronic 6100 C electric tankless water heater is easy to install and delivers enough hot water for entire homes. Its modulating elements ensure a constant output temperature that homeowners need for their households. Another bonus: with 95% efficiency and no stand-by loss, no water or electricity goes to waste.

Product Features:
  • 95% thermal efficiency
  • Compact and lightweight
  • Thermostatic modulation provides a constant output temperature
  • Built-in inlet water filter
  • Intuitive and easy temperature control
  • 5 year limited warranty
  • Specs

    –
    Voltage:

    240v

    Energy Factor:

    0.93

    Fuel Type:

    Electric

    Installation Type:

    Indoor Only

    Application:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Bosch TR6100C27 Electric Tankless Water Heater

    In stock and prompt delivery.
    Replace Bosch Tankless water heater
    North Bend, OR
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    Very fast shipment when old unit went out. Quick install. Nice hot water.
    Replacement tankless heater
    Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy