Apply to be a TradeMaster!
Main product image of GreenTronic 7000 T 50 Hybrid Electric 50 Gallon Water Heater (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom

GreenTronic 7000 T 50 Hybrid Electric 50 Gallon Water Heater (1PH, 4.5kW, 208/240V)

Brand:
Bosch
SKU:
7738007434
Rating:
(0)
Q&A:
(0)
GreenTronic 7000 T 50 Hybrid Electric 50 Gallon Water Heater (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom
$2,627.76 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 265 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208/240V

Description

–

To live more sustainably, you do not need to spend a fortune on a water heater or be spartan with your hot water. With the GreenTronic 7000 T you can heat up your water 3-4 times more efficiently than with a traditional electric water heater. Heat pump technology makes that possible, as it takes energy from the surrounding area and transfers it into the tank of water, so you can have a hot shower and reduce carbon emissions.


Features:

  • Back-up heating elements with 4.5 kW each are integrated into the GreenTronic 7000 T to give you an extra boost of comfort
  • The hybrid electric water heater comes with 5 different operation modes to choose from, so you can have the perfect balance of efficiency and comfort.
  • The product operates below 49 dB(A), which is comparable to a quiet refrigerator.
  • Additional duct adaptors give flexibility of air flow and installation space.

Specs

–
Capacity (Gallons):

50

Voltage:

208/240V

Fuel Type:

Electric

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy