Apply to be a TradeMaster!
Main product image of Seal 15mm, 87161064350
Magnifying glass
Hover image to zoom

Seal 15mm, 87161064350

Brand:
Bosch
SKU:
87161064350
Rating:
(1)
Q&A:
(0)
Seal 15mm, 87161064350
Magnifying glass
Hover image to zoom
$28.65 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Seal 15mm
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is only ONE seal in the package

Be aware, it is only one (1) seal in the package. I cannot comment on the quality, it is ridiculously expensive. Going to return
Oleg
Manhasset, NY
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy