Apply to be a TradeMaster!
Main product image of Powerstar AE-115 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Powerstar AE-115 Electric Tankless Water Heater

Brand:
Bosch
SKU:
AE-115
Rating:
(0)
Q&A:
(3)
Powerstar AE-115 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry AE-115
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
5 Year on Heat Exchanger/ 1 Year on Parts Warranty
Product Highlight: Temperature Range (F)
102°F - 131°F
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Amperage
80 Amps
Product Highlight: Voltage
240v

Description

–
Bosch Powerstar AE-115 Electric Tankless Water Heater
Whole house electric tankless water heater 240/208V(17/13kw)

PowerStar water heaters bring the performance of tankless to situations where an electric unit is preferred. Compact and powerful, Model AE115 delivers up to 2.6 gallons per minute (one major application at a time). These heaters are built to last, save valuable floor space and mount easily on the wall.

Product Features
  • Endless hot water
  • 95% Efficient
  • Not recommended in climates where average ground water temperature is less than 60 degrees F.
  • Perfect for one major application at a time
  • Easy installation
  • Warranty: 10-year warranty on heat exchanger, 1 year on parts
Product Specifications
  • Capacity: 1 Appliance
  • Dimensions: 15 1/4" x 15 1/2" x 4 1/2"
  • Weight: 20 lbs
  • Max GPM @ 45°F Rise: 2.6
  • Energy Factor: 0.95
  • Water Connections: 3/4"

Specs

–
Application:

2 Sinks

Width:

15-1/4"

Height (Inches):

15.5"

Flow Rate:

0.6-2.6 GPM

Amperage:

80

Fuel Type:

Electric

Voltage:

240v

Wattage:

17250

Depth (Inches):

4-1/2"

Efficiency:

90%

Water Connection:

3/4"

Temperature Range (F):

102°F - 131°F

Warranty:

5 Year on Heat Exchanger/ 1 Year on Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12 Replacement Parts

Inlet, 87387017340
SKU: 87387017340
Bosch
Outlet, 87387017290
SKU: 87387017290
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this water heater be connected to hot water line which does not produce hot enough water, or it is strictly requires to be connected to the cold water supply. I live in a condo where there is one water heather for 8 units, that's why sometimes there is not enough hot water, will this heather be able to solve this kind of problem?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Bosch tankless water heaters can only be fed with cold water. As per the manufacturer's specifications, the maximum inlet water temperature this unit can handle is 86°F.

Was this review helpful to you?

Q: Do I need to change to a larger breaker I have a 30 now and what size wire do I need.

Asked by hankhenry51@gmail .com 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will want 2 breakers, each rated at 40 amps.

Was this review helpful to you?

Q: Is this unit a plug in 110 or Hard wired???? Thank You Joe R

Asked by Joe 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is hard wired.

Was this review helpful to you?