Shop Limited Time Deals
Main product image of Powerstar AE-12 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Powerstar AE-12 Electric Tankless Water Heater

Brand:
Bosch
SKU:
AE-12
Rating:
(2)
Q&A:
(1)
Powerstar AE-12 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry AE-12
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
5 Year on Heat Exchanger/ 1 Year on Parts Warranty
Product Highlight: Temperature Range (F)
93°F -120°F
Product Highlight: Width (Inches)
12-1/4" Width
Product Highlight: Height
12-1/4"
Product Highlight: Amperage
50 Amps

Description

Point-of-use electric tankless water heater 240/208V (12kw)

Bosch Powerstar AE-12 Electric Tankless Water Heater
PowerStar is the ideal electric point-of-use water heater for virtually any sink installation. Compact and powerful, it will supply an endless flow of hot water for one sink. The unit has 1/2˜ NPT water fittings and requires hardwiring.
Capacity: 1 Appliance
Dimensions: 3"D x 12.25"W x 6.25"H
Weight: 6
Energy Factor: 0.98
Water Connections: 1/2"
Warranty: 5-year warranty heat exchanger, 1 year on parts
Features:

  • Eliminates long waits for hot water
  • Easy Installation
  • Mounts on wall in any direction
  • 99% efficient
  • Installs vertically or horizontally

Additional Information:

Specs

Application:

2 Sinks

Width (Inches):

12-1/4"

Height:

12-1/4"

Flow Rate:

0.5-2 GPM

Amperage:

50

Fuel Type:

Electric

Voltage:

240v

Depth (Inches):

3"

Wattage:

12000

Efficiency:

99%

Water Connection:

1/2"

Temperature Range (F):

93°F -120°F

Warranty:

5 Year on Heat Exchanger/ 1 Year on Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple, and effective. Saves $$$

I own and operate a small mobile home park. Water is the enemy of a mobile home. This remedies loads of problems. Simple, effective and saves time & $$$
joy
Grove, Oklahoma
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Energy Saver

With the products small size it fits in small places. The installation was fast and easy. It produces enough hot water for the entire bathroom (shower and sink) within seconds. I plan to buy another for the upstairs bathroom.
InspectorGadget
Florida
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would this unit be enough to heat a cabin with one 3/4 bath and a kitchen sink?

Asked by MeMan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The shower is the only potential problem. Showers typically require 2.5 gallons of water per minute (GPM), but this unit can provide a maximum of 2 GPM.

Was this review helpful to you?
-

I use this to heat water for my master shower and bathroom sinks. I have been very happy.

Was this review helpful to you?