Apply to be a TradeMaster!
Main product image of Powerstar AE-7.2 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

Powerstar AE-7.2 Electric Tankless Water Heater

Brand:
Bosch
SKU:
AE-7.2
Rating:
(1)
Q&A:
(1)
Powerstar AE-7.2 Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
We no longer carry AE-7.2
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
5 Year on Heat Exchanger/ 1 Year on Parts Warranty
Product Highlight: Temperature Range (F)
85°F - 180°F
Product Highlight: Height
12-1/4"
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
220v, 240v

Description

Point-of-use electric tankless water heater 240/208V (7.2kw)

Bosch Powerstar AE-7.2 Electric Tankless Water Heater
PowerStar is the ideal electric point-of-use water heater for virtually any sink installation. Compact and powerful, it will supply an endless flow of hot water for one sink. The unit has 1/2˜ NPT water fittings and requires hardwiring.
Capacity: 1 Appliance
Dimensions: 3"D x 12.25"W x 6.25"H
Weight: 6
Energy Factor: 0.97
Water Connections: 1/2"
Warranty: 5-year warranty heat exchanger, 1 year on parts
Features:

  • Eliminates long waits for hot water
  • Easy Installation
  • Mounts on wall in any direction
  • 99% efficient
  • Installs vertically or horizontally
  • Thermostatic adjustable control

Additional Information:

Specs

Application:

1 Sink

Width:

6-1/2"

Height:

12-1/4"

Flow Rate:

0.5-2 GPM

Amperage:

30

Fuel Type:

Electric

Voltage:

220v

240v

Depth (Inches):

3"

Wattage:

7200

Efficiency:

99%

Water Connection:

1/2"

Temperature Range (F):

85°F - 180°F

Warranty:

5 Year on Heat Exchanger/ 1 Year on Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Spotty Experience - Didn't work well

Installed 1st, and got about 3 years of service out of it and it worked well. After failing, I ordered a second to replace it (plug/& play), when it arrived however the "flow switch" didn't work. Had a limited time to replace the unit, and had to return it and use a small hot water tank instead. Lost installation time... Not happy that a new product could come with a basic feature not working. I tested it using multiple methods, but the flow switch wouldn't activate (unless I manually activated it). I do not recommend this product
Graham
Ontario, Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i use this type the Powerstar 7.2 electric tankless to heat a 400 sq. ft. work shop for the infloor heat. Concrete slab is insulated underneath with 2" thick below grade styrofoam and 2" thick below grade styrofoam around the perimeter of conc. slab 2 ft. below top of the conc. slab. Also have 2x6 insulated walls.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this is not recommended by the manufacturer.

Was this review helpful to you?
- Graham

While you may be able to use it for that purpose "piratically speaking", however BOSCH will tell you that it is not engineered for "pre-heated" recirculating water, and will refuse to offer you support.

Was this review helpful to you?