Shop Limited Time Deals
Main product image of GL4 Ariston Electric Point Of Use Mini-Tank Water Heater
Magnifying glass
Hover image to zoom

GL4 Ariston Electric Point Of Use Mini-Tank Water Heater

Brand:
Bosch
SKU:
GL4
Rating:
(2)
Q&A:
(0)
GL4 Ariston Electric Point Of Use Mini-Tank Water Heater
Magnifying glass
Hover image to zoom
We no longer carry GL4
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/ 1 Year Parts Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
1500 Watts
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
14" Height

Description

Model GL4 point-of-use electric mini-tank water heater

Bosch GL4 Eletric Point Of Use Tankless Water Heater
Ariston mini-tank electric water heaters come in three models that store up to 2.5, 4 and 6+ gallons of water. By installing an Ariston point-of-use water heater, you eliminate the need for a large bulky storage tank. It can even be installed in-line with a larger water source. Ariston heaters are aesthetic on the outside and glass-lined on the inside for a long life. Quick economical recovery and superior insulation for high efficiency make this mini-tank water heater the logical choice.
Capacity: 1 Appliance
Dimensions: 10.25"D x 14"W x 14"W
Weight: 17
Water Connections: 1/2"
Warranty: 6-year warranty on tank, 1 year on parts
Features:

  • Eliminates long waits for hot water
  • Glass-lined tank for longer life
  • Easy Installation
  • Installs independently or in-line with large hot water source
  • Plugs right into a 110 volt outlet

Additional Information:

Specs

Fuel Type:

Electric

Application:

2 Sinks

Voltage:

120v

Wattage:

1500

Width (Inches):

14"

Height (Inches):

14"

Depth (Inches):

12-1/4"

Warranty:

6 Year Tank/ 1 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

We use this product to provide instant hot water in our kitchen. At this time we have used the product 6 months and been happy with this product.The installation was simple in my case, I had a electic source available. Would like to see a simpler method to perform the annual cleaning, the space I have to work in is going to make the present method difficult.
BJ
Destin Fl
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

second one purchased

Added to a tank less water heater to compensate for varied water pressure and provide instant hot water. It functions very well. No more cold water when pressure drops.
Fix It
Dayton, OH
16 years ago
Was this review helpful to you?