Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Fuel Type
–
Natural Gas Filter (4)
Natural Gas (4)
Propane Filter (3)
Propane (3)
BTU (Max)
–
147,000 Filter (1)
147,000 (1)
160,000 Filter (1)
160,000 (1)
199,000 Filter (4)
199,000 (4)
Energy Factor
–
0.80 - 0.85 Filter (1)
0.80 - 0.85 (1)
0.90 - 0.95 Filter (1)
0.90 - 0.95 (1)
0.95+ Filter (5)
0.95+ (5)
Vent Type
–
Concentric Filter (2)
Concentric (2)
Direct Vent Filter (4)
Direct Vent (4)
Application
–
Commercial Filter (2)
Commercial (2)
Residential Filter (2)
Residential (2)
Type
–
Condensing Filter (4)
Condensing (4)
Non-Condensing Filter (2)
Non-Condensing (2)
Installation Type
–
Indoor Only Filter (4)
Indoor Only (4)
Indoor/Outdoor Filter (2)
Indoor/Outdoor (2)
Includes
–
Gas Conversion Kit Filter (3)
Gas Conversion Kit (3)
Flow Rate At 40F Temp Rise (GPM)
–
8.0 Filter (1)
8.0 (1)
10 Filter (1)
10 (1)
Flow Rate At 50F Temp Rise (GPM)
–
6.4 Filter (1)
6.4 (1)
8 Filter (1)
8 (1)
Flow Rate At 60F Temp Rise (GPM)
–
5.4 Filter (1)
5.4 (1)
6.7 Filter (1)
6.7 (1)
6.8 Filter (2)
6.8 (2)
Flow Rate At 70F Temp Rise (GPM)
–
4.6 Filter (1)
4.6 (1)
5.7 Filter (1)
5.7 (1)
Efficiency
–
95% + Filter (4)
95% + (4)
Review Score
–
Price Range
–
$2000 to $2500 Filter (3)
$2000 to $2500 (3)
$2500 to $3000 Filter (2)
$2500 to $3000 (2)
$3000 to $3500 Filter (1)
$3000 to $3500 (1)
Home
Plumbing Supplies
Water Heaters
Tankless Water Heaters
Bosch Tankless Gas Water Heaters
Bosch Tankless Gas Water Heaters
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Top Sellers
7736503581 Compare Checkbox
Compare
Greentherm T 9800 SE 199 NG Tankless Water Heater
SKU:
7736503581
Bosch
SKU:
7736503581
Brand:
Bosch
–
+
$2,429.37
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Oct 9 - Tue, Oct 13
Total Available: 5
In Stock
Get 2 by
Fri, Oct 9 - Tue, Oct 13
Total Available: 5
Add to List
7736503732 Compare Checkbox
Compare
Greentherm T 9900i SE 199 NG/LP Tankless Water Heater
SKU:
7736503732
Bosch
SKU:
7736503732
Brand:
Bosch
–
+
$2,639.83
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Add to List
7736503731 Compare Checkbox
Compare
Greentherm T 9900 SE 199 NG Tankless Water Heater
SKU:
7736503731
Bosch
SKU:
7736503731
Brand:
Bosch
–
+
$3,243.22
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Add to List
7703411073 Compare Checkbox
Compare
Therm 940 ES 199,000 BTU Non-Condensing Tankless Water Heater (LP)
SKU:
7703411073
Bosch
SKU:
7703411073
Brand:
Bosch
–
+
$2,816.54
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Add to List
7703411074 Compare Checkbox
Compare
Therm 830 ES LP Whole House Tankless Water Heater, Input 175 MBH
SKU:
7703411074
Bosch
SKU:
7703411074
Brand:
Bosch
–
+
$2,031.37
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Add to List
7736503725 Compare Checkbox
Compare
Greentherm T-9800 SE 160 NG Tankless Water Heater (160000 BTU)
SKU:
7736503725
Bosch
SKU:
7736503725
Brand:
Bosch
–
+
$2,463.67
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Backorder
Get it by
Wed, Nov 4 - Mon, Dec 7
Add to List
Resources
FAQs, Manuals & Videos
Videos
Types of Water Heaters
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video