Apply to be a TradeMaster!
Main product image of 14", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

14", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)

Brand:
Boshart
SKU:
0861-140NL
Rating:
(4)
Q&A:
(3)
14", 1/2" C inside x 1/2" MIP - Frost-Proof Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$44.58 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
14" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Finish
Chrome
Product Highlight: Wall Thickness
14"

Description

–
14", 1/2" C inside x 1/2" MIP - Frost-Proof Sill Cock (Lead Free)

Specs

–
Finish:

Chrome

Wall Thickness:

14"

Product Type:

Wall Hydrant

Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Pressure Rating:

150 psi

Length (Inches):

14"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

No

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Wall Thickness
Product Type
Size
Lead Free
Chrome
14"
Wall Hydrant
1/2"
Yes

You May Also Need

Product Reviews

3 out of 4 reviews
25% would recommend this product
3
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
50%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Head sheared off

After a couple of years, I noticed water shooting out of the side of the house when the faucet is turned on. I removed the screws and pulled the faucet out of the wall and noticed that the the head was sheared off at the shaft.
Joe
Springfield, PA
5 years ago
Was this review helpful to you?

Exactly what I needed, on a well.

Exactly what I needed
Corky
Il
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6 out of ten

no packaging, no gasket, feels cheap.
Super Awesome Review Guy
Wallkill, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are not Anti-Siphon

Be Cautious in choosing sillcocks. These do not have anti siphon protection (the bonnet on top of the visible valve). If your code requires anti-siphon protection, be sure to order sillcocks that say "anti-siphon" or your inspector will be having you add the anti siphon protection as a separate and expensive ($6-10) part. If anti siphon is not required for your application, these are a good lower cost valve with the long 14" reach.
GeeClark
Charlotte, NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this sill c*ck have the anti siphon assembly next to the seat in the lower end of the faucet?? Is the stem made of brass?? Are the threads that seat the stem near the handle or down near end away from the handle?? I looked for reseal kit or breakdown to help answer my own questions and found none. Do you offer parts for this sill c*ck?? Thanks for any info you can provide!!

Asked by Chappy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

SKU: 0861-140NL- Does not have an anti-siphon assembly, the stem is made out of brass, the threads that seat the stem are down near the the end, replacement parts are not offered for this item unfortunately

Was this review helpful to you?

Q: What type faucet do I use with the propex (expanding) system?

Asked by Jon 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is not a propex Sill Cock, you would need a ProPex threaded adapter to attach that.

Was this review helpful to you?

Q: the 14 inch relates to the wall thickness it will go thru

Asked by frank 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the 14" is from the outlet to the supply connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy