Apply to be a TradeMaster!
Main product image of 5 Micron 20" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom

5 Micron 20" Giant Pleated Polyester Sediment Cartridge

Brand:
Boshart
SKU:
14-GPPE2-05
Rating:
(1)
Q&A:
(0)
5 Micron 20" Giant Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom
$31.62 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–

**Image may not represent actual product.**


Boshart's polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


The flow rates listed are based on their maximum efficiency. They can be used with flow rates above what is listed but will not filter as effectively.


Product Specifications:

  • Flow Rate Up to: 9.2 GPM
  • Size: 4-1/2" x 20"
  • Filter Media: Polyester
  • Core Material: Polypropylene
  • Micron Rating: 5.00
  • Temperature Range: 40°F to 125°F (4°C to 52°C)
  • Pressure Drop @ Flow Rate: 1 PSI @ 20 GPM
  • No Lead

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Heavy-Duty

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

20

Micron Rating:

5

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Great source
Fred
Nowhere
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy