Pleated Filters are pleated polyester filter cartridges that remove sediment and dirt from water supplies. The Boshart 14-GPPE1-20 is a 20 micron, 10 inch cartridge that uses non-woven polyester media pleated around a polypropylene core. Pleated surface area gives the Boshart cartridge more sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure loss. The 14-GPPE1-20 is rated for a maximum operating temperature of 125 degrees F and is NSF/ANSI Standard 42 certified. The listing also includes the Pentair 155053-51 W50PEHD, a heavy-duty pleated polyester cartridge rated at 50 microns. Micron rating, cartridge length and housing fit are the specs that matter most when picking a replacement. Getting those three right keeps a water treatment job on schedule and the filtration stage doing the work it was specified for. Because these cartridges are consumables, spec accuracy at reorder time matters as much as the first install.
Subcategories
Buying Guide
Start with the particle size that needs to come out. A lower micron rating captures smaller particles, and the pleated polyester cartridges on this listing range from 1 micron Boshart cartridges to the 50 micron Pentair W50PEHD. Heavy-duty grades like the W50PEHD suit supplies that carry more sediment, while finer grades suit cleaner supplies.
Next, match the cartridge to the housing. The Boshart 14-GPPE1-20 is a 10 inch cartridge with a 4 1/2 inch diameter, so it belongs in a housing sized for that format. Confirm length and diameter before ordering, because a near fit is still the wrong part.
Then check the operating limits. The 14-GPPE1-20 lists a 10 GPM flow rate, a 125 PSI maximum pressure and a 125 degrees F maximum operating temperature. Compare those numbers to the system's flow demand and line pressure instead of assuming every cartridge matches.
When shopping Pleated Filters for potable water, look for certification and material details on the product page. The Boshart 14-GPPE1-20 is NSF/ANSI Standard 42 certified and made from FDA grade material for potable water. Not every cartridge holds the same credentials, so verify each one.
Finally, think about the maintenance plan. Standardizing on one brand and micron rating per system makes reorders simpler for the next service visit. Write the micron rating, length and brand on the housing label so a replacement is a quick, correct match.
Frequently Asked Questions
What micron rating do I need for pleated sediment filters?
Pleated Filters on this listing range from 1 micron to 50 microns. A lower micron rating captures smaller particles. Pick the rating by the particle size that has to come out and the flow the system needs.
What size is the Boshart pleated sediment cartridge?
The Boshart 14-GPPE1-20 is a 20 micron, 10 inch cartridge with a 4 1/2 inch diameter. It is one of the Pleated Filters sold in the 10 inch Giant format. Match the housing to that size before ordering.
Are these pleated filters rated for potable water?
The Boshart 14-GPPE1-20 is NSF/ANSI Standard 42 certified and made from FDA grade material for potable water. Pleated Filters from other brands have their own ratings, so check each product page. Confirm certification for the specific cartridge before using it on a drinking water line.
What are the temperature and pressure limits on the Boshart pleated cartridge?
The Boshart 14-GPPE1-20 lists a 125 degrees F maximum operating temperature and a 125 PSI maximum pressure. Its flow rate is 10 GPM. Check those limits before installing Pleated Filters on hot or high pressure lines.
What's the Pentair W50PEHD compared to a standard pleated cartridge?
The Pentair 155053-51 W50PEHD is described as a heavy-duty pleated polyester fibers cartridge at 50 microns. Pentair also lists the W50PE, a 50 micron pleated polyester sediment cartridge sold as a 2 pack under 155038-52. Compare the product pages for construction details before swapping one for the other.