Apply to be a TradeMaster!
Main product image of 1 Micron 10" Giant Spun Poly
Magnifying glass
Hover image to zoom

1 Micron 10" Giant Spun Poly

Brand:
Boshart
SKU:
14-GSP1-01
Rating:
(2)
Q&A:
(0)
1 Micron 10" Giant Spun Poly
Magnifying glass
Hover image to zoom
$12.65 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Pre-Filter

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Pleated

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

10

Micron Rating:

1

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Application
Type
Flow Rate (GPM)
Micron Rating
CURRENT ITEM
Product Image of 1 Micron 10" Giant Spun Poly
1 Micron 10" Giant Spun Poly
SKU: 14-GSP1-01
(2)
Filter Cartridge
Pre-Filter
Point of Use
Point of Entry
Sediment
10
1
Replacement Cartridge
Plumbing
Point of Entry
Whole House
20
5

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definetly will buy again

Easy to install and gets the job of removing sand and sediment done
GYM
Central MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Service!!!

One call does it all!!! They stock the whole house water filter replacement that I can't get at our Big Box stores. And best yet, arrives quickly!!!
Ydnar
Thomaston Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy