Apply to be a TradeMaster!
Main product image of 1 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom

1 Micron 10" Giant String Wound Cartridge

Brand:
Boshart
SKU:
14-GSWP1-01
Rating:
(4)
Q&A:
(0)
1 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.

The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.


Product Specifications:
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Max Temperature Rating: 120°F (49°C)
  • Maximum pressure drop: 80 psi
  • Materials of construction: 100% melt-blown micron-denier polypropylene fiber.
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Point of Use

Type:

Sediment

Reverse Osmosis

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

8

Micron Rating:

1

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

120°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Micron 10" Giant String Wound Cartridge
SKU: 14-GSWP1-05
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good Quality Product

I use this filter with no complaints. I have a recently drilled well with some sediment and this works really well for me. Right now, I change the filter every 2 months. I suspect I may get 3-4 months out of it once things settles down and I have all of the plumbing trash filtered out.
SC
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy this filter again and again!

Whole house sediment filter
MEM
Ruff"ton, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The staff was amazing!

I use the filters to filter out my iron and they work really well.
Doug
Thomasville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Exactly what I ordered
Doug
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy