Apply to be a TradeMaster!
Main product image of 5 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom

5 Micron 10" Giant String Wound Cartridge

Brand:
Boshart
SKU:
14-GSWP1-05
Rating:
(16)
Q&A:
(0)
5 Micron 10" Giant String Wound Cartridge
Magnifying glass
Hover image to zoom
$21.94 each
In Stock
In Stock
Get 22 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.

The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.


Product Specifications:
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Max Temperature Rating: 120°F (49°C)
  • Maximum pressure drop: 80 psi
  • Materials of construction: 100% melt-blown micron-denier polypropylene fiber.
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Use

Point of Entry

Type:

Reverse Osmosis

Sediment

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

15

Micron Rating:

5

Height:

10"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

I would buy this product again and again

I use this product to filter my well water it works great takes out fine particles that harmed my plumbing and did who knows what to me. Customer Service rep very helpful and I received my order in three days.
Poopsie
Maryland
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again!

I am very satisfied with this product!
None
Bayport, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, exactly what I needed for my home

I have a lot of iron in my water and this does a great job helping to filter out the iron particles
Bullet
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased.

The filter was exactly what I needed. It was a great price and arrived quickly.
Mamie
Westminster, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter

Good filter, good price, fast service.
Mark VA
Central Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

good produce
Twitch
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend

They are the right filtration for me - removing a fair amount of iron from my well water prior to treatment.
Jeffery G
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt service and exactly what I needed!

I bought 2 filters for my water filter in my well house and they were correctly described and just what I needed. They shipped fast and it was a pain free process! I'm very happy with my purchase!
Travis
Oklahoma City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRDOUCT!

We have been using this product for water filtration system for entire house. LOVE IT! does and excellent job! the efficiency of the staff and support team is great. We appreciate your spirit of excellence!
none
Boydton, Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

I have been trying all filtration diameters on my sediment filtration system from 5-25 microns. I'm still assessing which size is best for me.
MB from DC
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy