Apply to be a TradeMaster!
Main product image of Ice Maker Filter 6"
Magnifying glass
Hover image to zoom
Ice Maker Filter 6"
Magnifying glass
Hover image to zoom
$16.04 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Quick-Connect Connection
Product Highlight: Height
6"
Product Highlight: Diameter (Inches)
2" Diameter

Description

–

The in-line filters utilize coconut shell GAC and are designed to remove unpleasant tastes and odours as well as sediment to produce cleaner, clearer, better tasting water. Low pressure drop, high dirt holding capacity, durable physical strength, and steady flow achieve reliable performance and long life usage. By packing the carbon the concerns of shifting carbon inside the filter are removed. Cartridges are manufactured in compliance with NSF and FDA requirement in material, media and processing. These Granular Activated Carbon filters are easily installed on the water line to an automatic icemaker, Reverse Osmosis System or water dispensing system.


Product Specifications:
  • Clean washed coconut shell Granular Activated Carbon media
  • Max Temperature Rating: 110°F (43°C)
  • Max Pressure Rating: 125 PSI
  • Filter media: Coconut Shell Activated Carbon
  • NSF/ANSI Standard 42 Certified
  • Specs

    –
    Product Type:

    Filtration System

    Application:

    Inline

    Type:

    Refrigerator/Ice Maker

    Filter Type:

    Granular-Activated Carbon

    Flow Rate (GPM):

    0.4

    Max Pressure (PSI):

    125

    Max Water Temp (°F):

    110°F

    Inlet Size:

    1/4"

    Outlet Size:

    1/4"

    Connection Type:

    Quick-Connect

    Height:

    6"

    Diameter (Inches):

    2"

    Reduction Claim:

    Sediment

    Bad Taste & Odor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy