Apply to be a TradeMaster!
Main product image of 1/4" Tube OD x 1/4" Straight Shutoff Valve
Magnifying glass
Hover image to zoom
1/4" Tube OD x 1/4" Straight Shutoff Valve
Magnifying glass
Hover image to zoom
$7.20 each
BOX UP & SAVE 10%
$323.50 box of 50
$6.47 each
In Stock
In Stock
Get 1,017 Wed, Oct 7

MANUALS (1)


This item replaces: SPFUV14

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Connection Type
OD Connection
Product Highlight: Material
Polypropylene

Description

–
John Guest Push-to-Connect Valves are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Connection Type:

OD

Application:

Plumbing

Size:

1/4" x 1/4"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this again

Quick connections to existing tubes for liquids. NO LEAKS..
Jay P.
Somerset, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works fine

it is as advertised, just what I needed. I would purchase again.
Cobra
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Just what I needed!
Skippy
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installed easily. No leaks.
Hihook
Hampton bays, ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy