Apply to be a TradeMaster!
Main product image of 1 Micron 10" Standard Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom

1 Micron 10" Standard Pleated Polyester Sediment Cartridge

Brand:
Boshart
SKU:
14-PPE1-01
Rating:
(0)
Q&A:
(0)
1 Micron 10" Standard Pleated Polyester Sediment Cartridge
Magnifying glass
Hover image to zoom
$6.46 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Manufactured from FDA grade material for potable water
  • Head comes with dual 1" FPT and 1-1/2" FPT threads on both inlet and outlet connections, c/w pressure relief / bleed button on inlet side
  • Positive "stop" in white polypropylene head and clear styrene acrylonitrile (SAN) bowl connecting threads prevents overtightening of filter bowl
  • Securely retained "O"-ring ensures an effective seal between head and bowl, eliminating potential leaks due to accidental misplacement of "O"-ring
  • Mounting bosses molded in head for available mounting bracket
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

10

Micron Rating:

1

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy