Apply to be a TradeMaster!
Main product image of 5 Micron 10" Standard Pleated Polyester Sediment Cartridge (Pack of 2)
Magnifying glass
Hover image to zoom

5 Micron 10" Standard Pleated Polyester Sediment Cartridge (Pack of 2)

Brand:
Boshart
SKU:
14-PPE1-05-2PK
Rating:
(2)
Q&A:
(0)
5 Micron 10" Standard Pleated Polyester Sediment Cartridge (Pack of 2)
Magnifying glass
Hover image to zoom
$18.74 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Manufactured from FDA grade material for potable water
  • Head comes with dual 1" FPT and 1-1/2" FPT threads on both inlet and outlet connections, c/w pressure relief / bleed button on inlet side
  • Positive "stop" in white polypropylene head and clear styrene acrylonitrile (SAN) bowl connecting threads prevents overtightening of filter bowl
  • Securely retained "O"-ring ensures an effective seal between head and bowl, eliminating potential leaks due to accidental misplacement of "O"-ring
  • Mounting bosses molded in head for available mounting bracket
  • NSF/ANSI Standard 42 Certified

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Pleated

Material:

Polyester

Flow Rate (GPM):

10

Micron Rating:

5

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

125

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Water filtration

Love this company. Always have on hand what I needed and love the fast shipping they have. Quality product at a great price.
Cheey
Cogan Station, Pennsylvania
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sediment cartridge

We use these in our home unit. Cartridge works great. They have great pricing and speedy shipping. Our go to shop.
Chewy
Cogan Station, Pennsylvania
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy