Apply to be a TradeMaster!
Main product image of 25 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom

25 Micron 10" Standard Spun Poly Sediment Cartridge

Brand:
Boshart
SKU:
14-SP1-25
Rating:
(5)
Q&A:
(0)
25 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom
$2.99 each
BOX UP & SAVE 11%
$53.00 box of 20
$2.65 each
In Stock
In Stock
Get 126 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

12

Micron Rating:

25

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Definitely shopping at Supplyhouse again!

Good price and fast delivery.
Burt
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work

work as they should. Quick shipping!
Kevin
Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would order again

Product came quickly, and supply house kept me updated on progress of shipment.
Yankee
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Experience!

Product is exactly as described, reasonable prices, and super fast shipping! This is the second time I have ordered from this site, and I will most certainly return!
Mel
Indianapolis, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast service!

Filters came the next day after the order. Packed well.
Chiv
46151
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy