Apply to be a TradeMaster!
Main product image of 5 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom

5 Micron 10" Standard Spun Poly Sediment Cartridge

Brand:
Boshart
SKU:
14-SP1-05
Rating:
(2)
Q&A:
(1)
5 Micron 10" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom
$2.38 each
BOX UP & SAVE 11%
$42.20 box of 20
$2.11 each
In Stock
In Stock
Get 632 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

5

Micron Rating:

5

Height:

10"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Filter Type
Material
Filter Cartridge
Point of Entry
Sediment
Spun Fibers
Polypropylene
Filter Cartridge
Point of Entry
Sediment
Spun Fibers
Polypropylene

You May Also Need

1 Micron 10" Standard Spun Poly Sediment Cartridge
SKU: 14-SP1-01
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

filters

Very fast prompt service! These were replacement water filters for future use.
Gto
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This will be my go to store for water filters!

Smooth, secure checkout and my water filters arrived the next day!
Susan
Purcell, OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this filter work to replace a W5P, Spun Polypropylene Fibers Sediment Filter Cartridge?

Asked by Dana 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dana. Yes, this filter can replace a Pentair W5P filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy