Apply to be a TradeMaster!
Main product image of 10" Clear Housing Kit, 3/4" Stainless Steel NPT
Magnifying glass
Hover image to zoom

10" Clear Housing Kit, 3/4" Stainless Steel NPT

Brand:
Boshart
SKU:
14FHK-SC-1007SS
Rating:
(1)
Q&A:
(0)
10" Clear Housing Kit, 3/4" Stainless Steel NPT
Magnifying glass
Hover image to zoom
$64.62 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4-3/5" Diameter

Description

–
Product Specifications:
  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 60 PSI
  • Temperature Rating: 39-125°F (4-52°C)
  • Filter head comes with pressure relief button on inlet side
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus extra top seat and side seat O-rings, mounting bracket & hardware, and filter bowl wrench
  • Accepts standard model 10" cartridges (not included)

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Max Pressure (PSI):

60

Max Water Temp (°F):

125°F

Outlet Size:

3/4"

Inlet Size:

3/4"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

4-3/5"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best water filter kit i have purchesed.

Very good quality and has stainless steel inserts so you won't crack the plastic when you screw in your male adaptor. This also has a metal bracket and comes with a replacement O ring as well as a filter wrench. The actual housing is also much thicker then other brands. I have made this the standard filter I install for customers.
Justin
Windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy