Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" NPT Stainless Steel Female Adapter

Brand:
Boshart
SKU:
SSPEX-FA07
Rating:
(1)
Q&A:
(0)
3/4" PEX x 3/4" NPT Stainless Steel Female Adapter
Magnifying glass
Hover image to zoom
$4.35 each
BOX UP & SAVE 8%
$99.75 box of 25
$3.99 each
In Stock
In Stock
Get 529 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Thread Type:

Female

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Stainless Steel Coupling
SKU: SSPEX-C07
Boshart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid stainless steel fittings, won't corrode

These stainless steel PEX fittings are a great alternative to brass for underground use, they won't corrode which makes me feel comfortable burying them. I used a few to add a hose bibb on the deck. For maximum corrosion resistance, I used them with stainless steel PEX rings.
fluffy
Santa Barbara, CA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy