Apply to be a TradeMaster!
Main product image of 3/4" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom

3/4" FPT PVC Foot Valve

Brand:
Boshart
SKU:
17PFV075
Rating:
(0)
Q&A:
(0)
3/4" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom
$8.68 each
BOX UP & SAVE 13%
$150.60 box of 20
$7.53 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes

Description

–
3/4" FPT PVC Foot Valve

Features:
  • One piece “Extra Heavy Duty” valve body molded from Rigid PVC, listed under NSF61 & NSF14 (ASTM D-1784) provides superior tensile strength
  • FPT threads to ASME /ANSI B 1.20.1 specifications
  • Robust stainless steel poppet and hardware
  • NBR Sealing Gasket ensures a positive seal
  • Flow diverter minimizes turbulence and friction loss
  • Stainless Steel spring closes valve against pressure, eliminating flow reversal & minimizing hydraulic shock
  • Stemless acetal poppet guide for long-lasting, quiet, trouble free operation in both vertical and horizontal installations
  • Polypropylene screen with high open area ensures flow is not restricted
  • Small holes prevent flat pieces of debris/scale from passing thru and into the pumps impeller, a common problem with slotted type screens.
  • Tapered screen with rounded nose cone prevents hang-ups on casing during installation
  • Lead Free

Specs

–
Size:

3/4"

Material:

PVC

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy