Apply to be a TradeMaster!
Main product image of 1" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom

1" FPT PVC Foot Valve

Brand:
Boshart
SKU:
17PFV100
Rating:
(2)
Q&A:
(0)
1" FPT PVC Foot Valve
Magnifying glass
Hover image to zoom
$6.83 each
BOX UP & SAVE 12%
$120.60 box of 20
$6.03 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes

Description

–
1" FPT PVC Foot Valve

Features:
  • One piece “Extra Heavy Duty” valve body molded from Rigid PVC, listed under NSF61 & NSF14 (ASTM D-1784) provides superior tensile strength
  • FPT threads to ASME /ANSI B 1.20.1 specifications
  • Robust stainless steel poppet and hardware
  • NBR Sealing Gasket ensures a positive seal
  • Flow diverter minimizes turbulence and friction loss
  • Stainless Steel spring closes valve against pressure, eliminating flow reversal & minimizing hydraulic shock
  • Stemless acetal poppet guide for long-lasting, quiet, trouble free operation in both vertical and horizontal installations
  • Polypropylene screen with high open area ensures flow is not restricted
  • Small holes prevent flat pieces of debris/scale from passing thru and into the pumps impeller, a common problem with slotted type screens.
  • Tapered screen with rounded nose cone prevents hang-ups on casing during installation
  • Lead Free

Specs

–
Size:

1"

Material:

PVC

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Black Aqua-Jet Poly Pipe, PE-4710 - 125 PSI (100 ft. Coil)
SKU: AJ121010
Oil Creek

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Reasonable price. Quality check valve.
Dinnis
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfectly

Easy ordering, accurate shipping, perfect fit. 3600 gpm pump runs great at maximum output.
Wayne
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy