Apply to be a TradeMaster!
Main product image of 1" x 13" Center to End, No Lead Brass Solid Tank Tee
Magnifying glass
Hover image to zoom

1" x 13" Center to End, No Lead Brass Solid Tank Tee

Brand:
Boshart
SKU:
2-07TK-14X1-2NL
Rating:
(0)
Q&A:
(0)
1" x 13" Center to End, No Lead Brass Solid Tank Tee
Magnifying glass
Hover image to zoom
$74.84 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Tank tees are a multi port fitting that is designed to connect a tank to the water system.

Specifications:
  • Drain/Relief Ports: (2) 1/2" FPT
  • Accessory Ports: (2) 1/4" FPT
  • Tank Connection: 1" MPT
  • Primary Material: Brass
  • Centre End Length: 13"
  • In-line Connection: 1" MPT x 3/4" FPT

Specs

–
Connection Size:

1"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Size
Material
Lead Free
CURRENT ITEM
Product Image of 1" x 13" Center to End, No Lead Brass Solid Tank Tee
1" x 13" Center to End, No Lead Brass Solid Tank Tee
SKU: 2-07TK-14X1-2NL
1"
Brass
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy