| Dial Size: | 2-1/2" |
|---|---|
| Min Temp (C): | -20°C |
| Max Temp (C): | 60°C |
| Max Temp (F): | 140°F |
| Min Temp (F): | -4°F |
| Max Pressure (PSI): | 5000 |
| Min Pressure (PSI): | 0 |
| Measures: | Pressure |
| Mount: | Bottom |
| Type: | Liquid Filled |
Hi Rich. This gauge is equipped with a 1/4" MPT connection, so you would need to bush down to 1/8" for your application.