Apply to be a TradeMaster!
Main product image of 2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-600 psi)
Magnifying glass
Hover image to zoom

2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-600 psi)

Brand:
Boshart
SKU:
PG25-600-GNL
Rating:
(0)
Q&A:
(0)
2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-600 psi)
Magnifying glass
Hover image to zoom
$10.11 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Bottom

Description

–
2-1/2" Liquid Filled Pressure Gauge w/ Lower Mount (0-600 psi)

Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in difficult environments.

Product Features
  • Liquid filled
  • Not for use with oxygen
  • Lead free solder, bourdon tube and socket
  • Application: Where vibration or pressure pulsation occur
  • Accuracy: 1.5% full scale value
  • Operating Temperatures: Ambient: -4F - 140F (-20C - 60C) / Media: Max. 140F (60C)
  • Stainless steel case
  • Polycarbonate lens
  • Bourdon tube design
  • 1/4" MPT brass lower mount connection
  • Specially designed for potable H2O systems, these gauges are ideal for the measurement of system pressure

Specs

–
Connection Size:

1/4"

Type:

Liquid Filled

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Thread Type:

Male

Max Pressure (PSI):

600

Min Pressure (PSI):

0

Increments (psi):

10

Measures:

Pressure

Mount:

Bottom

Accuracy:

± 1.5%

Max Temp (C):

60°C

Min Temp (C):

-20°C

Min Temp (F):

-4°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy