Apply to be a TradeMaster!
Main product image of 1" x 3/4" x 1" Poly PEX Expansion Reducing Tee
Magnifying glass
Hover image to zoom

1" x 3/4" x 1" Poly PEX Expansion Reducing Tee

Brand:
Boshart
SKU:
710CEP-T100710
Rating:
(1)
Q&A:
(0)
1" x 3/4" x 1" Poly PEX Expansion Reducing Tee
Magnifying glass
Hover image to zoom
710CEP-T100710 has been discontinued
Discontinued March 28, 2024
This product has been discontinued.
Direct Replacement:
1" x 3/4" x 1" Expansion PEX EP Reducing Tee
Brand:
Bluefin
SKU:PPLT100-075-100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1" x 3/4" x 1"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 14, NSF 61, ASTM F1960, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

NSF 14

NSF 61

ASTM F1960

NSF 372

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

1" x 3/4" x 1"

Max Temp (F):

320ºF

PEX Size:

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

work as expected

no problems works well
Captin Karl
Kingston NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?