Apply to be a TradeMaster!
Main product image of 1-1/2" 90° Flexible Elbow
Magnifying glass
Hover image to zoom

1-1/2" 90° Flexible Elbow

Brand:
Boshart
SKU:
FRQE-15
Rating:
(2)
Q&A:
(0)
1-1/2" 90° Flexible Elbow
Magnifying glass
Hover image to zoom
$12.81 each
BOX UP & SAVE 8%
$589.00 box of 50
$11.78 each
In Stock
In Stock
Get 59 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Angle
90°

Description

–
Flexible elbows and tees manufactured from elastomeric PVC provide a quick flexible connection for above ground applications of drain, waste and vent piping. Easily installs in confined spaces and will fit repair jobs where a fitting has been cut out. UPC listed and tested to IGC 198-2004 by IAPMO, CSA listed and tested to standard CSA B602.

Connection Sizes: 1-1/2" C.I./PL x 1-1/2" C.I./PL

Specs

–
Size:

1-1/2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Angle
CURRENT ITEM
Product Image of 1-1/2" 90° Flexible Elbow
1-1/2" 90° Flexible Elbow
SKU: FRQE-15
(2)
1-1/2"
90°
1-1/2"
90°

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

plumbing parts

We use these in a product that we manufacture. We've bought many hundreds and they do the job. What's significant is Supply House. They always deliver and keep us posted. They don't always have the quantity in stock that we need, but they get them as fast as they can. We wouldn't even consider another supplier.
Larry
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's not the product, it's the company

Plumbing parts are parts. This one serves it's purpose. It's not 5 stars, it's not one star. It does what any other part is expected to do. However, Supply House, as always gets 5 stars from me. Good prices and never made a mistake. Perfect service, perfect website.
Larry
Yantis, Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy