Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" x 1" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" x 1" Insert x Insert x MPT Hydrant Tees (Lead Free)

Brand:
Boshart
SKU:
HT-100-125NL
Rating:
(1)
Q&A:
(0)
1-1/4" x 1-1/4" x 1" Insert x Insert x MPT Hydrant Tees (Lead Free)
Magnifying glass
Hover image to zoom
$52.54 each
In Stock
In Stock
Get 3 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4" x 1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Insert x Insert x MNPT Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/4" x 1-1/4" x 1"

Material:

Bronze

Product Type:

Tee

Connection Type:

Insert x Insert x MNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A hard to find part that worked perfectly

I was unable to find this part after calling 5 plumbing stores. They offered to build something to do the same thing but the cost would have been over double. Also, with more fittings there would be more chances for failures. This worked perfect and easy arrived quickly and the cost was right were it should be.
Stullion
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy