Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Size
–

3/4" (3)
1" (3)
1-1/4" (2)

Price Range
–

$20 to $25 (1)
$25 to $30 (2)
$40 to $45 (1)
$50 to $60 (1)

Male Insert Hydrant Tees

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1" x 1" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
$26.12 each
BOX UP & SAVE 15%
$222.10 box of 10
$22.21 each
In Stock
Get 12 by Mon, Nov 23
In Stock
Get 12 by Mon, Nov 23
Compare
Product Image of 1-1/4" x 1-1/4" x 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
$43.04 each
In Stock
Get 23 by Mon, Nov 23
In Stock
Get 23 by Mon, Nov 23
Compare
Product Image of 3/4" Insert x Insert x MPT Hydrant Tees (Lead Free)
$20.72 each
BOX UP & SAVE 14%
$178.90 box of 10
$17.89 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 1-1/4" x 1-1/4" x 1" Insert x Insert x MPT Hydrant Tees (Lead Free)
$52.54 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of 1" Insert x Insert x MPT Hydrant Tees (Lead Free)
$27.40 each
BOX UP & SAVE 15%
$231.80 box of 10
$23.18 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About Male Insert Hydrant Tees

Male Insert Hydrant Tees are bronze tees with insert x insert x male NPT connections in sizes that include 3/4 inch, 1 inch, and 1-1/4 inch. Equal tees are listed in 3/4 inch and 1 inch sizes, and reducing styles include 1 inch by 1 inch by 3/4 inch, 1-1/4 inch by 1-1/4 inch by 3/4 inch, and 1-1/4 inch by 1-1/4 inch by 1 inch. The Boshart tees reviewed here list bronze as the material and are marked lead free. Installers match the two insert ends and the male threaded connection to the sizes already specified for the job. Reading all three sizes and the connection type before ordering matters, since a mismatched tee means a delay on site. Specs listed on each product page make that check quick.

Subcategories

  • Equal Size Tees: Equal size tees list the same size on every connection, such as 3/4 inch by 3/4 inch by 3/4 inch and 1 inch by 1 inch by 1 inch. Each is bronze with an insert x insert x MNPT connection type and a lead free listing. Installers choose them when the run and the male threaded connection use the same size. They suit jobs where no size change is needed at the tee.
  • Reducing Tees with a 3/4 Inch Third Size: Reducing tees with a 3/4 inch third size pair larger insert sizes with a smaller threaded connection. Listed examples are 1 inch by 1 inch by 3/4 inch and 1-1/4 inch by 1-1/4 inch by 3/4 inch. Both are bronze, lead free, and use an insert x insert x MNPT connection type. Installers pick them when the sizes at the tee are not all equal.
  • 1-1/4 Inch Tees with a 1 Inch Third Size: Tees sized 1-1/4 inch by 1-1/4 inch by 1 inch combine two 1-1/4 inch sizes with a 1 inch third size. Boshart lists the material as bronze with an insert x insert x MNPT connection type and a lead free rating. Installers use them where a 1-1/4 inch size and a 1 inch size meet at one tee.

Buying Guide

Start with the three sizes. Each listing names them in order, such as 1 inch by 1 inch by 3/4 inch, so confirm every size against the pipe and the male thread on the job before anything else. Equal size tees use one size throughout, while reducing tees change size at the third connection.

Next, read the connection type. The Boshart listings show insert x insert x MNPT, which pairs two insert connections with a male NPT thread. Match each mating part to that style before ordering.

Then check material and lead free status. The Boshart tees reviewed here are bronze and marked lead free in the specifications. For jobs with lead free requirements, confirm that spec on the individual product page rather than assuming it across every tee.

When comparing Male Insert Hydrant Tees, treat every size combination as its own part. A 1-1/4 inch by 1-1/4 inch by 3/4 inch tee and a 1-1/4 inch by 1-1/4 inch by 1 inch tee share two sizes but differ at the third connection, so they aren't interchangeable. Writing sizes as three numbers on the materials list prevents mix-ups at the counter.

Finally, order for the whole job by tallying each tee under its full three size description, so the quantities on the order match the plan.

Frequently Asked Questions

What are male insert hydrant tees?

Male insert hydrant tees are bronze tees with insert x insert x MNPT connections. The Boshart versions reviewed here are marked lead free in their specifications. Sizes include 3/4 inch, 1 inch, and 1-1/4 inch.

What do the three sizes on a male insert hydrant tee mean?

Male insert hydrant tees list three sizes, such as 1 inch by 1 inch by 3/4 inch, along with a connection type of insert x insert x MNPT. Read the two together and confirm against the listing specifications before ordering.

Are male insert hydrant tees lead free?

The Boshart male insert hydrant tees reviewed here are marked lead free in the specifications. Check the lead free field on the individual product page for the exact tee being ordered.

What material are male insert hydrant tees made from?

The Boshart male insert hydrant tees reviewed here are bronze. Material appears in the specifications on each product page, so confirm it for the exact tee on the job.

Do male insert hydrant tees come in reducing sizes?

Yes. Male insert hydrant tees include equal sizes like 3/4 inch by 3/4 inch by 3/4 inch and reducing sizes like 1-1/4 inch by 1-1/4 inch by 1 inch. Match the full three size description to the job.

Didn't find what you're looking for? 
Let us know
.