Apply to be a TradeMaster!
Main product image of 2" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom

2" Stainless Steel Male Insert Adapter

Brand:
Boshart
SKU:
SSMA-200
Rating:
(2)
Q&A:
(0)
2" Stainless Steel Male Insert Adapter
Magnifying glass
Hover image to zoom
$36.71 each
In Stock
In Stock
Get 55 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
2"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Description

–
Note: Image may not be actual representation of item.

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Material:

Stainless Steel

Size:

2"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Mix-up/refund

Item was sent in cross communication to cancel order. Supply House was really great fixing issue
Chris
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent grip

Well made unit. The barbs are exceptionally sharp (easily cuts fingers if not wearing gloves). The pipe does not pull off these fitting like they do on those made of PVC. Worth the extra money.
Wanocksett
Dublin, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy