Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel Relief Valve, Non-Adjustable, 75 psi (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Stainless Steel Relief Valve, Non-Adjustable, 75 psi (Lead Free)

Brand:
Boshart
SKU:
SSRVN05-075
Rating:
(1)
Q&A:
(0)
1/2" Stainless Steel Relief Valve, Non-Adjustable, 75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$27.60 each
BOX UP & SAVE 13%
$240.90 box of 10
$24.09 each
In Stock
In Stock
Get 11 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 75 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

Specs

Size:

1/2"

Connection Type:

Male Threaded

Female Threaded

Pressure Set Point:

75 psi

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product

This produce was ordered along with my other well supplies. A quality product at a reasonable price. Prompt shipping too. It fit the bill perfectly!
Binsy
Stafford Springs, CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy