Shop Resideo Sale
Main product image of Water Pump Pressure Switch, 30/50 PSI, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 30/50 PSI, DPST

SKU:
9013FSG2J21
Rating:
(22)
Q&A:
(0)
Water Pump Pressure Switch, 30/50 PSI, DPST
Magnifying glass
Hover image to zoom
$26.78 each
In Stock
In Stock
Get 326 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 30/50 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating10A @ 575V

Specs

–
Pressure On/Off Setting (PSI):

30/50

Switch:

DPST

Pressure Range:

5 to 65 psi

Pressure Differential:

15 to 30 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

As advertised

Easy to find and reasonably priced
Club
Engadine mi
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement item

Shipping was very fast. The switch was an identical replacement which made the job easy. My pump was up and running in less than 30 minutes.
JP
Central Texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Works as intended!
Bob
Maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So happy to find this online when all local stores were out!

Our county was hit hard by Hurricane Helene and I had no power (or water, since I have a well) for four days. When it came back on, my water pressure was erratic. My plumber looked in several local stores for a replacement pressure switch but couldn't find one. I ordered one here and it came very quickly and was exactly what I needed. So happy to have the water working properly again!
Box lady
Independence, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure Switch 30/50 DPST

The new pressure switch is working satisfactorily with my pump. Cut on and cut off pressure is exactly 30/50 psi and it's making my sprinkler heads functioned better. The sprinkler pump no longer cycles on/off.
MLCLC
Chesapeake, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definately would buy again.

i use this amtrol pressure tank and brass tee sections for my submersible well water supply.the personel order and delivery was great everything ordered came quickly all in tact. installed and working perfectly would certainly order again from supply house.com
roger the dodger
amber iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Pump Switch

replacement for old well pump and it is an exact fit and a great price
topsgt
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fast shipping

Easy to install. Worked great.
Steve
Albany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price for an very important item

Due to health problems, I was unable to drive in a new well point to use my well for over a year. When I finally got everything up and running, the pump wouldn't shut off when it reached it's normally max psi. I had attached a spinning lawn sprinkler to it and I thought I was gloing to launch the sprinkler head into orbit. When I realized the problem was a faulty pressure switch that wouldn't release, I was able to get a replacement for cheap and fast from SupplyHouse.
the Don
Barrington, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good service
rudy
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy