Apply to be a TradeMaster!
Main product image of Rope Hanger for 6" or 6-1/4" Casing
Magnifying glass
Hover image to zoom

Rope Hanger for 6" or 6-1/4" Casing

Brand:
Boshart
SKU:
STRH-6
Rating:
(1)
Q&A:
(0)
Rope Hanger for 6" or 6-1/4" Casing
Magnifying glass
Hover image to zoom
$24.14 each
In Stock
In Stock
Get 2 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes

Description

–
Boshart’s rope hangers provide an easy method of attaching the safety rope securely to the well casing. The installation of the well cap onto the well casing is unobstructed. They are installed at the top of the well casing and can be easily removed when the pump is serviced or replaced. Accepts rope sizes: 1/4" to 3/8". Well Casing I.D.: 6" or 6-1/4"

Specs

–
Product Type:

Hanger

Size:

6"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Safety Rope Must

Fits perfectly under my 6 inch well cap. Great place to anchor the pump safety rope out of the way and stowed away.
Pheasantking
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy