Apply to be a TradeMaster!
Main product image of 1-1/4" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom

1-1/4" Stainless Steel Male Insert Adapter - Extra Long

Brand:
Boshart
SKU:
SSMAXL-125
Rating:
(4)
Q&A:
(0)
1-1/4" Stainless Steel Male Insert Adapter - Extra Long
Magnifying glass
Hover image to zoom
$24.46 each
BOX UP & SAVE 14%
$210.20 box of 10
$21.02 each
In Stock
In Stock
Get 22 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Product Type:

Male Adapter

Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/4"

Connection Type:

MNPT x Insert

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Stainless Steel Insert Coupling
SKU: CSS-125
Boshart

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

this product saved the day

I was told by "water well experts" my ABS supply line was unfixable.
fleshbroiler
Albany, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend!

Long shank hose barb is great for attaching your water well pump to poly pipe.
Dave
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

This is excellent product, i hope they include "easy tie" improvements in the future. Highly recommend!
Onur
Hobe Sound, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and again

I'm satisfied with the product and of high quality. I will recommend to everyone who plans on purchasing this product.
Pablo
Raleigh N.C.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy