Apply to be a TradeMaster!
Main product image of 1" MPT Solid Brass Tank Tee Package (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT Solid Brass Tank Tee Package (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK252NL
Rating:
(22)
Q&A:
(4)
1" MPT Solid Brass Tank Tee Package (Lead Free)
Magnifying glass
Hover image to zoom
$150.03 each
BOX UP & SAVE 10%
$808.74 box of 6
$134.79 each
In Stock
In Stock
Get 10 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Lead Free Version of TFP-2TK252

This Solid Brass Tank Tee Package consist of:
  • (1) 2-07TK-25-2: 1" x 10" Centre to End Solid Brass Tank Tee
    • Tank Connection: 1" MPT
    • In-Line Connection: 1" MPT x 3/4" FPT
    • Centre End Length: 10"
    • Drain/Relief Ports: (2) 1/2"
    • Accessory Ports: (2) 1/4"
  • (1) 082BD-05: Sediment Faucet, 1/2"
  • (1) PG-100: Pressure Gauge - 2" Dial
    • PSI Range: 0-100
    • Connection: Brass
    • Operating Temperature: 32°F-104°F
  • (1) FSG2J21C20: Pressure Switch
    • Standard Duty Switch
    • Pressure Setting (Close-Open): 30-50
    • Connection: 1/4" FPT
  • (1) BRN-0230: 1/4" x 3" Red Brass Nipple
  • (1) RVNB05-075: 1/2" Brass Relief Valve
    • Size (In): 1/2" MPT
    • Size (Out): 1/2" FPT
    • Factory Pressure Setting: 75 PSI
    • Brass Body
    • Max. Operating Temperature: 140°F

Specs

–
Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.91 out of 22 reviews
95% would recommend this product
4.91
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Excellent value and fast delivery for a Well-X-Troll Tank

We replaced a 32 year old Well-X-Trol with a new tank from SupplyHouse. The tank arrived in good shape with just a minor dent. It was easy to install as the diameter and connections were already sized correctly. I only had to reduce the pressure as it was set up for a 40/60 psi pressure switch.
waterwatcher
Duluth, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All top quality components

All components were top quality. Fast delivery and great service.
John
Dover Delaware
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and service from SupplyHouse

Product arrived on time and was exactly what I had ordered.
Len
Brunswick, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product exactly what I needed and ordered.
Bob the Builder
West liberty , Kentucky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised / as expected

Product works great. Good quality and all the parts advertised were contained within the box.
EZ
Tyler, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

item came in 2 days. installed easily

very pleased with item and service.
Pocono Mo
Brookfield, Ct.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy product again

worked very well.
larry the plummer
grand forks nd
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality item,

The brass tank tee is a complete kit that fit well and made installation simple.
Stephen 865
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed - Plus service!

Perfect! This was just what I needed. The components went together without any problem. I added a check valve (SLCT100) and brass 1" EL - IPS Male x Female that you also had, and a 3/4" IPS Male x sweat adapter and 3/4" ball valve that I had, and I was back in business - all lead free components for peace of mind. It was not clear in the on-line write-up that the Tee accepts both IPS 1" Female and 3/4" IPS Male on the inlet and outlet ends, but your phone personnel was able to clarify this. They also confirmed that the pressure control was a Square D Pumptrol - the only control I was willing to install because of the reliability of the last one. And you provided a knock-out plug when I inquired if one was supposed to come with it. Thank you for your excellent service!
Gil
Pocono Mountains, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Tee pkg

Changed out my tank and added the brass/no lead tee to it. Like it a lot.
Jean
Berlin MD
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can a 20/40 psi pressure switch be substituted or is there a package available with a 20/40 psi pressure switch?

Asked by Richard 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Richard, this package comes as is and can't be substituted for a 20/40. The only other Boshart packages we have in this size have a 40/60 psi pressure switch and that is SKU TFP-2TK252J24NL.

Was this review helpful to you?

Q: Can a 40/60 switch be sub instead of the 30/50 for same price?

Asked by Me 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We offer a tank tee package with a 40-60 switch with SKU:TFP-2TK252J24NL. Thanks

Was this review helpful to you?

Q: Does the threading specs on this mean that each side of the T has 1 inch make thread on the outside, AND 3/4 female on the inside? Or is the incoming side of the T 1 inch male, and the output side the 3/4 female?

Asked by Nathan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If the question is referring to the inline connection threads, both sides of the "tee" have a combination male x female thread. 1" NPT external/male thread with a 3/4" NPT internal/female thread.This is the sizing for the In-Line Connection Threads.

Was this review helpful to you?

Q: Do the tank tees have a union

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a solid brass tank tee package, but union versions are also available.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy