Apply to be a TradeMaster!
Main product image of PTFE Thread Seal Tape, 1/2" x 260" (White)
Magnifying glass
Hover image to zoom

PTFE Thread Seal Tape, 1/2" x 260" (White)

Brand:
Boshart
SKU:
TT260-PHD
Rating:
(0)
Q&A:
(0)
PTFE Thread Seal Tape, 1/2" x 260" (White)
Magnifying glass
Hover image to zoom
$2.13 each
In Stock
In Stock
Get 8 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
260" Length
Product Highlight: Color
White

Description

–
PTFE Thread Seal Tape, 1/2" x 260" (White)

This high density thread seal tape is for all industrial application including water, oil, chemical, medical and food processing where non-contamination standards are high. This tape does not include pigments or additives.

Specs

–
Material:

PTFE

Product Type:

Thread Seal Tape

Width (Inches):

1/2"

Length (Inches):

260"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy