Apply to be a TradeMaster!
Main product image of PTFE Thread Seal Tape, 1/2" x 260" (Gray)
Magnifying glass
Hover image to zoom

PTFE Thread Seal Tape, 1/2" x 260" (Gray)

Brand:
Boshart
SKU:
TT260-SS
Rating:
(1)
Q&A:
(0)
PTFE Thread Seal Tape, 1/2" x 260" (Gray)
Magnifying glass
Hover image to zoom
$3.62 each
In Stock
In Stock
Get 29 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
260" Length
Product Highlight: Color
Gray

Description

–

PTFE Thread Seal Tape, 1/2" x 260" (Gray)

Specs

–
Product Type:

Thread Seal Tape

Material:

PTFE

Width (Inches):

1/2"

Length (Inches):

260"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product, Good Price

I am a DIYer and was not familiar with the nuances of stainless steel pipe fittings. Once my project exhibited some minor water leaks, I researched and found the nickel PTFE tape was needed to prevent SS thread galling. Had used Supply House before and this was a good solution received quickly at a good price.
KMac
Prescott, AZ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy