Apply to be a TradeMaster!
Main product image of 5-5/8" x 1" Single Hole Cast Iron Well Seal
Magnifying glass
Hover image to zoom

5-5/8" x 1" Single Hole Cast Iron Well Seal

Brand:
Boshart
SKU:
WS5510
Rating:
(0)
Q&A:
(0)
5-5/8" x 1" Single Hole Cast Iron Well Seal
Magnifying glass
Hover image to zoom
$95.52 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
5-5/8" x 1"
Product Highlight: Material
Cast Iron

Description

–

Boshart's cast iron well seals allow for larger conduit cables. Well seal modifications are available, contact inside sales for more information.

Specs

–
Lead Free:

Yes

Vent Size:

1/2"

Conduit Connection:

1" FNPT

Product Type:

Well Seal

Size:

5-5/8" x 1"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy