Apply to be a TradeMaster!
Main product image of 4" x 1-1/4" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom

4" x 1-1/4" Single Hole Plastic Well Seal

Brand:
Boshart
SKU:
WSP4012
Rating:
(0)
Q&A:
(0)
4" x 1-1/4" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom
$34.92 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 1-1/4"
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes

Description

–
4" x 1-1/4" Single Hole Plastic Well Seal

Features:
  • Allows for larger conduit cables and will have a consistent design for the entire line.
  • Heavy duty construction, made from UV stabilized ABS material c/w soft 3/4" thick Buna N rubber gasket and zinc plated hardware.
  • All seals complete with grommet kit which have both round and slotted gaskets for twisted or parallel pump cables, produced from very soft rubber
  • which compresses easily when the conduit bushing is tightened.
  • Option for a split well seals & stainless steel hardware available in all sizes

Specs

–
Vent Size:

1/2"

Size:

4" x 1-1/4"

Material:

Plastic

Product Type:

Well Seal

Lead Free:

Yes

Conduit Connection:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy