Apply to be a TradeMaster!
Main product image of 4" x 2" Single Hole Plastic Well Seal w/ Raised Supports
Magnifying glass
Hover image to zoom

4" x 2" Single Hole Plastic Well Seal w/ Raised Supports

Brand:
Boshart
SKU:
WSP4020
Rating:
(0)
Q&A:
(0)
4" x 2" Single Hole Plastic Well Seal w/ Raised Supports
Magnifying glass
Hover image to zoom
$28.14 each
In Stock
In Stock
Get 4 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 2"
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes

Description

–
This well seal has raised supports which the drop pipe fitting rests on, this keeps the fittings above the nuts and conduit bushing making it possible to incorporate a 3/4" cable hole.

Features:
  • Allows for larger conduit cables
  • For Submersible Pump Applications
  • Raised Supports

Specs

–
Size:

4" x 2"

Vent Size:

1/2"

Material:

Plastic

Product Type:

Well Seal

Lead Free:

Yes

Conduit Connection:

3/4" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy