Apply to be a TradeMaster!
Main product image of 6-1/4" x 1-1/4" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom

6-1/4" x 1-1/4" Single Hole Plastic Well Seal

Brand:
Boshart
SKU:
WSP6212
Rating:
(0)
Q&A:
(0)
6-1/4" x 1-1/4" Single Hole Plastic Well Seal
Magnifying glass
Hover image to zoom
$44.86 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6-1/4" x 1-1/4"
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes

Description

6-1/4" x 1-1/4" Single Hole Plastic Well Seal

Product Features:
  • Allows for larger conduit cables and will have a consistent design for the entire line.
  • Heavy duty construction, made from UV stabilized ABS material c/w soft 3/4" thick Buna N rubber gasket and zinc plated hardware.
  • All seals complete with grommet kit which have both round and slotted gaskets for twisted or parallel pump cables, produced from very soft rubber which compresses easily when the conduit bushing is tightened.

Specs

Vent Size:

1/2"

Size:

6-1/4" x 1-1/4"

Material:

Plastic

Product Type:

Well Seal

Lead Free:

Yes

Conduit Connection:

1" FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy