Apply to be a TradeMaster!
Main product image of 4-1/4" to 4-1/2" x 1-1/4" Steel Single Hole Well Seal
Magnifying glass
Hover image to zoom

4-1/4" to 4-1/2" x 1-1/4" Steel Single Hole Well Seal

Brand:
Boshart
SKU:
WSS4512
Rating:
(0)
Q&A:
(0)
4-1/4" to 4-1/2" x 1-1/4" Steel Single Hole Well Seal
Magnifying glass
Hover image to zoom
$49.52 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Material
Plastic

Description

–

Features:

  • A36 hot roll steel plates
  • White powder coated steel plates for durable finish
  • Zinc plated bolts and Eye bolt
  • Unique bland design allows for wide range of casing sizes
  • Extra thick rubber gland for positive sealing
  • Eye-bolt option is available by adding -EB to the end of the part number
  • Grommet kit is not included (See page 5 for accessories)
  • Offset drop pipe allows for large conduit connection

Specs

–
Vent Size:

1/2"

Lead Free:

Yes

Conduit Connection:

3/4" FNPT

Material:

Plastic

Product Type:

Well Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy