Apply to be a TradeMaster!
Main product image of 5" Watertight Aluminum Well Cap
Magnifying glass
Hover image to zoom

5" Watertight Aluminum Well Cap

Brand:
Boshart
SKU:
WTC-A05
Rating:
(5)
Q&A:
(0)
5" Watertight Aluminum Well Cap
Magnifying glass
Hover image to zoom
$53.09 each
In Stock
In Stock
Get 11 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Aluminum
Product Highlight: Lead Free
Yes

Description

–
5" Watertight Aluminum Well Cap

Features
  • Easy to install, easy access for maintenance
  • Vermin proof with large screened air vents
  • Greater clearance for submersible pump cable
  • Stainless steel hardware
  • O-ring system ensures reliable watertight seal between well casing and retainer ring
  • A second O-ring is used to seal cover and retainer ring, a positive compression seal is achieved by tightening 4 bolts
  • Grounding terminal with bolt provided
  • A well log is provided inside each cap to record installation data/specifications

Specs

–
Size:

5"

Material:

Aluminum

Product Type:

Well Cap

Lead Free:

Yes

Conduit Connection:

1" FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great Co.

Supply House went above my expectations. Ordered Well Cap and received it the next day. Cap fits and was easy to install.
RChim
Wadsworth,Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heavy construction - better than expected

Better than the thin aluminum well cap I had previously, which had almost fully disintegrated from corrosion. Very heavy construction, which includes a security tab for a padlock even though this feature is not shown in the product page. Was easy to install with the included O-rings and stainless steel bolts using the enclosed instruction sheet. Very solidly affixed to the casing using the three included side clamp bolts. Thanks to the internal ground lug and vents, I was able to remove my external conduit vent as well as my old ground clamp. Ultimately, this ended up as a very clean and compact design and installation.
John K.
Manhattan, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good well cap

The design is good, and the price is fair. I like that it uses plain old o-rings for seals. They will be easy to replace if necessary compared to some proprietary gasket. All stainless hardware, too.
Mick
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

xx
xx
Roscoe, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Exactly what I needed
Kingpin
columbus
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy